Skip Content
TOOL CAB ROLLING 26IN 3 DRWR BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TOOL CAB ROLLING 26IN 3 DRWR BLUE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW32H887
  • Mfr. Model # 32H887
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 382
  • Shipping Weight 117.0 lbs

Product Details

Rolling cabinet. Ball bearing drawer slides, drawer liners. 80 lb. drawer capacity, 7,303 cu./in. storage capacity, 1,320 lb. load rating. EVA mat work surface, glossy powder coat finish. Caster type: roller bearing, swivel and locking. Internal keyed lock, cylindrical. Comfort grip tubular handles.

Technical Specs

  • Colour Blue
  • Depth 18"
  • Finish Glossy Powder Coat
  • For Use With Top Chests: WSW32H835, WSW32H880, WSW32H877, WSW32H874, Intermediate Chest: WSW32H850
  • Features Polypropylene Casters, Aluminum Drawer Pulls, Auto Return
  • Includes (2) Keys, Drawer Liners
  • Gauge Drawers: 18, Body: 20
  • Height 33-5/16"
  • Item Rolling Cabinet
  • Material Steel
  • Configuration Center Bank: 22-7/16" W x 15-5/8" H x 2-15/16" H
  • Width 26-11/16"
  • Load Rating 1,320 lbs.
  • Locking System Internal Keyed Lock, Cylindrical
  • Number of Drawers 3
  • Caster Type Roller Bearing, (2) Fixed w/Lock, (2) Swivel
  • Series Heavy-Duty
  • Handles (1) Comfort Grip Tubular Side
  • Drawer Slides Ball Bearing
  • Storage Capacity 7,478 cu. in.
  • Caster Size 5" x 2"
  • Drawer Capacity 80 lbs.
  • Number of Shelves 0
  • Caster Wheel Material Polypropylene
  • Work Surface Material EVA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list