Skip Content
TOOL CAB HD SIDE 2 DWR 22X29 BB SLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL CAB HD SIDE 2 DWR 22X29 BB SLD

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTB7202SHD
  • Mfr. Model # TB7202SHD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 248.6 lbs

Product Details

Roll cabinet features 19 drawers with 330 lb. capacity. Tool chest drawers are 130 lb. capacity. Casters are 6 x 2 inches.

Technical Specs

  • Depth 29.33"
  • Height 63.15"
  • Width 21.73"
  • Number of Drawers 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list