Skip Content
TOOL BREAK-OFF TANG 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL BREAK-OFF TANG 5/16IN

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC3695-5
  • Mfr. Model # 3695-5
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 1049
  • Shipping Weight 1.0 lbs

Product Details

The driving tangs of Heli-coil inserts must be removed to eliminate their interference with the end of the assembled bolt. The automatic, spring loaded trigger punch strikes a sharp, uniform blow against the tang of the installed insert. For inserts 1/2 in through M12 nominal diameter.

Technical Specs

  • Use With Internal Thread Size 5/16"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list