Skip Content
TOOL BOX SET ROLLER SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL BOX SET ROLLER SS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16W842
  • Mfr. Model # 16W842
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.23 lbs

Technical Specs

  • Primary Tool Box Material Steel
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Features Top Box is Detachable, Wheels Built-in to Lower Box
  • Item Rolling Tool Box Set
  • Includes (2) Boxes, Detachable Top Box
  • Finish Powder Coated
  • Colour Black, Silver
  • Number of Pieces 2
  • Number of Trays 2
  • Overall Depth 14-5/8"
  • Overall Height 24-3/8"
  • Number of Drawers 0
  • Handle Design Folding Top, Telescoping
  • Overall Width 24-3/8"
  • Locking System Padlock Hasp
  • Storage Capacity (1) 3356 cu. in., (2) 1098 cu. in.
  • Drawer Slides None
  • Weight Capacity 50 lbs.
  • Inside Width (1) 21-1/2", (2) 15-7/8"
  • Inside Height (1) 13-3/8", (2) 7-1/2"
  • Inside Depth (1) 11-13/16", (2) 7-11/16"
  • Wheel Dia. 6"
  • Primary Tool Box Color Silver
  • Number of Handles 2
  • Nominal Outside Width 24"
  • Nominal Outside Depth 15"
  • Nominal Outside Height 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list