TOOL BOX PLASTIC FABRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL BOX PLASTIC FABRIC

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTFMST519100
  • Mfr. Model # FMST519100
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.89 lbs

Technical Specs

  • Colour Yellow/black
  • Number of Drawers 1
  • Overall Height 12-13/32"
  • Overall Depth 10-5/8"
  • Overall Width 20-15/32"
  • Nominal Outside Width 12"
  • Nominal Outside Depth 20"
  • Primary Tool Box Material Plastic
  • Nominal Outside Height 10"
  • Portable Tool Box Product Grouping Portable Tool Boxes with Drawers
  • Primary Tool Box Color Red, Black
  • Features 20" Tote with Cover for Easy Access and Secure Transportation. Multiple Pockets for Tool Storage and Organization. Long Metal Handle with Soft Grip. Strong Plastic Frame for Durability. Water Resistant Plastic Base
  • Finish Matte
  • Includes Tool Bag only
  • Number of Pieces 1
  • Item Portable Tool Box
  • Number of Trays 0
  • Handle Design Metal Top Handle
  • Storage Capacity 2257.9 Cu. In.
  • Inside Height 9-41/64"
  • Inside Width 18-7/64"
  • Locking System Connector Clips
  • Inside Depth 9-29/64"
  • Number of Handles 1
  • Drawer Slides None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list