Skip Content
TOOL BOX MID-SZ PRTS-STG 8-COMPTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL BOX MID-SZ PRTS-STG 8-COMPTS

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN54436
  • Mfr. Model # 54436
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Colour Metallic Gray
  • Features 8 Compartments, for Use w/ KLN54474 or KLN54476
  • Finish Baked Enamel
  • Item Tool Box
  • Overall Depth 9-3/4"
  • Overall Height 2"
  • Overall Width 13-5/16"
  • Nominal Outside Depth 9"
  • Nominal Outside Height 2"
  • Nominal Outside Width 13"
  • Primary Tool Box Color Gray
  • Portable Tool Box Product Grouping Portable Tool Boxes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list