Discontinued with Replacement
TOOL BOX EXT-DEEP 1 COMPT TOTE TRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL BOX EXT-DEEP 1 COMPT TOTE TRAY

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN54401
  • Mfr. Model # 54401
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs
Suggested Replacement Product
PORTABLE TOOL BOX,24 WX 8 DX 9 H,ST

Your Price: NA

Technical Specs

  • Colour Red
  • Finish Baked Enamel
  • Locking System Double Draw Bolts with Hasp and Staple for Padlocks (not Included, Max. 3/8" Dia.)
  • Item Extra-deep All-purpose Tool Box
  • Overall Width 20"
  • Number of Trays 1
  • Overall Height 9"
  • Overall Depth 8"
  • Nominal Outside Depth 8"
  • Nominal Outside Width 20"
  • Nominal Outside Height 9"
  • Primary Tool Box Color Red
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Features Big-capacity Box with the Necessary Strength and Rigid Construction. Heavy-duty Three-compartment Tote Tray with Big, Easy-grip Handle. Double Draw Bolts Plus Hasp and Staple for Padlocks Up to 3/8'' (10 Mm) in Diameter (padlock Not Included).

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list