TOOL BOX EX LRG PRTS-STG 24-COMPTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL BOX EX LRG PRTS-STG 24-COMPTS

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN54447
  • Mfr. Model # 54447
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.15 lbs

Technical Specs

  • Colour Metallic Gray
  • Features 24 Compartments, for Use w/ KLN54477
  • Item Tool Box
  • Finish Baked Enamel
  • Overall Depth 12"
  • Overall Width 18"
  • Overall Height 3"
  • Nominal Outside Depth 12"
  • Nominal Outside Width 18"
  • Nominal Outside Height 3"
  • Primary Tool Box Color Gray
  • Portable Tool Box Product Grouping Portable Tool Boxes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list