TOOL BOX CLICK N CONNECT 2IN1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL BOX CLICK N CONNECT 2IN1

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTSTST19900
  • Mfr. Model # STST19900
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.23 lbs

Technical Specs

  • Colour Black
  • Overall Depth 6"
  • Number of Drawers 1
  • Overall Height 19"
  • Overall Width 12"
  • Primary Tool Box Material Plastic
  • Nominal Outside Depth 6"
  • Nominal Outside Width 12"
  • Primary Tool Box Color Black
  • Nominal Outside Height 19"
  • Portable Tool Box Product Grouping Portable Tool Boxes with Drawers
  • Finish Matte
  • Features Flexible Platform, Unique Shape and Proportions
  • Item Portable Tool Box
  • Number of Pieces 1
  • Number of Trays 0
  • Includes Removable, (1) Hand Latch Operation
  • Handle Design Folding Top
  • Weight Capacity 33 lbs.
  • Drawer Slides None
  • Storage Capacity 2685 cu. in.
  • Inside Width 16-17/32"
  • Locking System None
  • Number of Handles 1
  • Inside Height 5-1/8"
  • Inside Depth 9-41/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list