Skip Content
TOOL BOX,CANTILEVER,1000 CU IN,RED/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL BOX,CANTILEVER,1000 CU IN,RED/

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13T133
  • Mfr. Model # 13T133
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 373
  • Shipping Weight 7.27 lbs

Product Details

Storage capacity 1,200 cu. in. Load rating 40 lbs. Material polypropylene and sheet iron. Painted finish red/black. 4 cantilever trays. 1 bottom storage. Iron rod handle. Plastic lid.

Technical Specs

  • Colour Red
  • Item Tool Box
  • Finish Powder Coated
  • Number of Pieces 1
  • Number of Trays 4
  • Overall Depth 8-1/4"
  • Overall Height 9"
  • Overall Width 18"
  • Storage Capacity 1,000 cu. in.
  • Number of Handles 1
  • Inside Depth 9-1/2"
  • Drawer Slides None
  • Nominal Outside Width 18"
  • Primary Tool Box Material Steel
  • Nominal Outside Depth 8"
  • Primary Tool Box Color Red
  • Nominal Outside Height 9"
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Number of Drawers 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list