Skip Content
TOOL BOX,5 DIA WHEELS,8000 CU. IN., close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL BOX,5 DIA WHEELS,8000 CU. IN.,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13T138
  • Mfr. Model # 13T138
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 376
  • Shipping Weight 44.71 lbs

Product Details

Polypropylene and steel. 3 smooth action drawers. Powder coated finish. Locking system hasp. Plastic handle. One steel tray. Plastic hinges. Load rating 165 lbs. Ergonomic curved handle. 5" wheels.

Technical Specs

  • Colour Blue/Black
  • Finish Powder Coated
  • Features Ergonomic Curved Handle
  • Item Tool Box
  • Material Polypropylene, Steel
  • Number of Pieces 1
  • Number of Trays 1
  • Load Rating 165 lbs.
  • Overall Depth 11-7/8"
  • Number of Drawers 3
  • Overall Height 35-1/16"
  • Overall Width 20-1/16"
  • Locking System Hasp
  • Storage Capacity 8,000 cu. in.
  • Drawer Slides Friction
  • Wheel Dia. 5"
  • Inside Depth 9-1/2"
  • Number of Handles 1
  • Primary Tool Box Material Steel
  • Nominal Outside Width 20"
  • Nominal Outside Depth 11"
  • Portable Tool Box Product Grouping Portable Tool Boxes with Drawers
  • Nominal Outside Height 35"
  • Primary Tool Box Color Blue, Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list