Skip Content
TOOL BOX,3000 CU. IN.,3 DRAWERS,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL BOX,3000 CU. IN.,3 DRAWERS,RED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13T137
  • Mfr. Model # 13T137
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 376
  • Shipping Weight 42.07 lbs

Product Details

Polypropylene and steel. 3 smooth action drawers. Powder coated finish. Locking system hasp. Plastic handle. One steel tray. Plastic hinges. Load rating 88 lb.

Technical Specs

  • Features Ergonomic Curved Handle
  • Colour Red/Black
  • Finish Powder Coated
  • Item Tool Box
  • Material Polypropylene, Steel
  • Number of Pieces 1
  • Number of Trays 1
  • Load Rating 88 lbs.
  • Overall Depth 9-7/8"
  • Number of Drawers 3
  • Overall Height 16-1/16"
  • Overall Width 19-1/2"
  • Locking System Hasp
  • Drawer Slides Friction
  • Inside Depth 9-1/2"
  • Wheel Dia. 5"
  • Storage Capacity 3,000 cu. in.
  • Number of Handles 1
  • Nominal Outside Width 19"
  • Nominal Outside Height 16"
  • Primary Tool Box Material Steel
  • Nominal Outside Depth 9"
  • Portable Tool Box Product Grouping Portable Tool Boxes with Drawers
  • Primary Tool Box Color Red, Black

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List