Skip Content
TOOL BOX 20IN SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL BOX 20IN SS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16W841
  • Mfr. Model # 16W841
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

Stainless steel/polypropylene. Black/silver. 2 latches. Aluminum handle.

Technical Specs

  • Features (2) Boxes, Top Box is Detachable, Wheels Built-In to Lower Box, with Attached Extended Handle
  • Colour Black/Silver
  • Finish Powder Coated
  • Item Portable Tool Box - Tread Top
  • Includes Removable Tray
  • Number of Trays 1
  • Number of Pieces 1
  • Overall Depth 9-5/8"
  • Overall Width 19-7/8"
  • Overall Height 8-7/8"
  • Locking System (2) Latches
  • Inside Height 7-1/2"
  • Drawer Slides None
  • Storage Capacity 1,098 cu. in.
  • Inside Width 15-7/8"
  • Inside Depth 7-3/4"
  • Wheel Dia. 5-7/8"
  • Number of Handles 1
  • Primary Tool Box Material Steel
  • Nominal Outside Depth 9"
  • Nominal Outside Width 19"
  • Nominal Outside Height 8"
  • Primary Tool Box Color Black, Gray
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Number of Drawers 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list