Skip Content
TOOL BOX 20IN SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL BOX 20IN SS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW16W839
  • Mfr. Model # 16W839
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.5 lbs

Product Details

Stainless steel/polypropylene. Black/silver. 2 latches. Aluminum handle.

Technical Specs

  • Features Tread Top
  • Colour Black/Silver
  • Includes Removable Tray
  • Item Portable Tool Box w/Tray
  • Finish Powder Coated
  • Number of Pieces 1
  • Number of Trays 1
  • Overall Depth 9-1/8"
  • Locking System (2) Latches
  • Overall Height 10"
  • Inside Width 19-5/16"
  • Overall Width 19-7/8"
  • Drawer Slides None
  • Storage Capacity 1,098 cu. in.
  • Inside Height 7-1/2"
  • Inside Depth 9-1/2"
  • Number of Handles 1
  • Primary Tool Box Material Steel
  • Nominal Outside Width 19"
  • Nominal Outside Depth 9"
  • Nominal Outside Height 10"
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Primary Tool Box Color Black, Gray
  • Handle Design Folding Top
  • Number of Drawers 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list