Skip Content
TOOL BIT,HSS W/5 PCT COBALT,1 IN,7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BIT,HSS W/5 PCT COBALT,1 IN,7

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4WZX4
  • Mfr. Model # 4WZX4
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Technical Specs

  • Finish Uncoated
  • Application Heavy Cuts On Castings And Forgings
  • Item Tool Bit
  • Style Square
  • Material HSS 5 Percent Cobalt
  • Overall Length 7"
  • Tolerance 0.005"
  • Angle 15 Degrees
  • Radius Sharp Point
  • Cutting Direction Right/Left
  • Shank Height 1"
  • Shank Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list