Skip Content
TOOL BIT,HSS,5/16 IN,2 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BIT,HSS,5/16 IN,2 1/2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4WZX7
  • Mfr. Model # 4WZX7
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application General Purpose Work
  • Item Tool Bit
  • Finish Uncoated
  • Material High Speed Steel
  • Style Square
  • Overall Length 2-1/2"
  • Shank Width 5/16"
  • Shank Height 5/16"
  • Cutting Direction Right/Left
  • Radius Sharp Point
  • Angle 15 Degrees
  • Tolerance 0.005"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list