Skip Content
TOOL BIT,HSS,1/4 IN,2 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BIT,HSS,1/4 IN,2 1/2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4WZX6
  • Mfr. Model # 4WZX6
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Material High Speed Steel
  • Item Tool Bit
  • Finish Uncoated
  • Application General Purpose Work
  • Style Square
  • Radius Sharp Point
  • Overall Length 2-1/2"
  • Angle 15 Degrees
  • Shank Width 1/4"
  • Tolerance 0.005"
  • Cutting Direction Right/Left
  • Shank Height 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list