TOOL BIT,HSS,1/2 IN,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL BIT,HSS,1/2 IN,4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4WZX9
  • Mfr. Model # 4WZX9
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application General Purpose Work
  • Finish Uncoated
  • Style Square
  • Overall Length 4"
  • Material High Speed Steel
  • Item Tool Bit
  • Angle 15 Degrees
  • Tolerance 0.005"
  • Radius Sharp Point
  • Shank Height 1/2"
  • Shank Width 1/2"
  • Cutting Direction Right/Left

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list