Skip Content
TOOL BIT 860 BF 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BIT 860 BF 3/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF860-44578
  • Mfr. Model # 860-44578
  • UNSPSC # 23153303
  • CATALOGUE PAGE # 547
  • Shipping Weight 0.13 lbs

Product Details

Cobalt high speed ground tool bit for machining of high tensile strength & high heat resistant space age materials. Both ends beveled 10 degree. Material app. include alloyed steel, tool steel, cast iron & tough alloys. Size: 3/8 inch wide x 2/3 inch long

Technical Specs

  • Application Nickel Alloys, Stainless Steel
  • Item Tool Bit
  • Finish Uncoated
  • Material M42 Cobalt
  • Angle 10 deg.
  • Style 860 Super Mo-Max
  • Overall Length 3"
  • Radius Sharp Point
  • Cutting Direction Right/Left

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List