Skip Content
TOOL BIT 856 CO 3/8 5/8X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BIT 856 CO 3/8 5/8X6

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF856-44635
  • Mfr. Model # 856-44635
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Finish Uncoated
  • Application Hard and Tough Materials
  • Item Tool Bit
  • Material M42 Cobalt
  • Overall Length 6"
  • Angle 10 Degrees
  • Tolerance 0.005"
  • Style Rectangular
  • Radius Sharp Point
  • Cutting Direction Right/Left
  • Shank Height 5/8"
  • Shank Width 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list