Skip Content
TOOL BIT 856 CO 3/8 1/2X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BIT 856 CO 3/8 1/2X3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF856-44620
  • Mfr. Model # 856-44620
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Application Hard and Tough Materials
  • Finish Uncoated
  • Item Tool Bit
  • Material M42 Cobalt
  • Overall Length 3"
  • Style Rectangular
  • Tolerance 0.005"
  • Angle 10 Degrees
  • Radius Sharp Point
  • Shank Height 1/2"
  • Shank Width 3/8"
  • Cutting Direction Right/Left

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list