Skip Content
TOOL BIT 856 CO 3/4 5/8X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BIT 856 CO 3/4 5/8X4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF856-44629
  • Mfr. Model # 856-44629
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Material M42 Cobalt
  • Application Hard and Tough Materials
  • Finish Uncoated
  • Item Tool Bit
  • Style Rectangular
  • Overall Length 4"
  • Tolerance 0.005"
  • Angle 10 Degrees
  • Radius Sharp Point
  • Cutting Direction Right/Left
  • Shank Width 3/8"
  • Shank Height 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list