Skip Content
TOOL BIT 855 BF 7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BIT 855 BF 7/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF855-44558
  • Mfr. Model # 855-44558
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Application Hard and Tough Materials
  • Finish Uncoated
  • Item Tool Bit
  • Style Square
  • Tolerance 0.005"
  • Overall Length 6"
  • Material M42 Cobalt
  • Angle 10 Degrees
  • Radius Sharp Point
  • Shank Height 7/8"
  • Cutting Direction Right/Left
  • Shank Width 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list