CUT OFF BLADE,COBALT,0,5/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUT OFF BLADE,COBALT,0,5/8"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF855-44553
  • Mfr. Model # GNF855-44553
  • UNSPSC # 23153303
  • CATALOGUE PAGE # 547
  • Shipping Weight 2.0 lbs

Product Details

Cobalt high speed ground tool bit for hard and tough materials. Material applications include alloyed steel, tool steel, cast iron and tough alloys. Size 5/8 inch wide, 4-1/2 inches long.

Technical Specs

  • Material M42 Cobalt
  • Style Square
  • Application Hard and Tough Materials
  • Finish Uncoated
  • Item Tool Bit
  • Tolerance 0.005"
  • Overall Length 4-1/2"
  • Angle 10 Degrees
  • Cutting Direction Right/Left
  • Shank Width 5/8"
  • Shank Height 5/8"
  • Radius Sharp Point

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list