Skip Content
TOOL BIT 855 BF 5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL BIT 855 BF 5/16

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF855-44545
  • Mfr. Model # GNF855-44545
  • UNSPSC # 23153303
  • CATALOGUE PAGE # 547
  • Shipping Weight 0.07 lbs

Product Details

Cobalt high speed ground tool bit for hard and tough materials. Material applications include alloyed steel, tool steel, cast iron and tough alloys. Size 5/16 inch wide, 2-1/2 inches long.

Technical Specs

  • Finish Uncoated
  • Application Hard and Tough Materials
  • Material M42 Cobalt
  • Item Tool Bit
  • Style Square
  • Overall Length 2-1/2"
  • Tolerance 0.005"
  • Radius Sharp Point
  • Angle 10 Degrees
  • Cutting Direction Right/Left
  • Shank Height 5/16"
  • Shank Width 5/16"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list