Skip Content
TOOL BIT 855 BF 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BIT 855 BF 3/4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF855-44556
  • Mfr. Model # 855-44556
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Application Hard and Tough Materials
  • Finish Uncoated
  • Item Tool Bit
  • Material M42 Cobalt
  • Style Square
  • Overall Length 5"
  • Cutting Direction Right/Left
  • Tolerance 0.005"
  • Radius Sharp Point
  • Angle 10 Degrees
  • Shank Height 3/4"
  • Shank Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list