Skip Content
TOOL BIT 855 BF 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BIT 855 BF 1/4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF855-44544
  • Mfr. Model # GNF855-44544
  • UNSPSC # 23153303
  • CATALOGUE PAGE # 547
  • Shipping Weight 0.1 lbs

Product Details

Cobalt high speed ground tool bit for hard and tough materials. Material applications include alloyed steel, tool steel, cast iron and tough alloys. Size 1/4 inch wide, 2-1/2 inches long.

Technical Specs

  • Application Alloy Steel, Cast Iron, Tool Steel, Stainless Steel
  • Finish Uncoated
  • Item Tool Bit
  • Material M42 Cobalt
  • Overall Length 2-1/2"
  • Tolerance 0.005"
  • Style 855 Mo-Max
  • Radius Sharp Point
  • Angle 10 deg.
  • Cutting Direction Right/Left
  • Shank Height 1/4"
  • Shank Width 1/4"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list