Skip Content
TOOL BIT 851 HSS 5/8 7/8X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BIT 851 HSS 5/8 7/8X6

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF851-44656
  • Mfr. Model # 851-44656
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Application General Purpose Work
  • Item Tool Bit
  • Finish Uncoated
  • Material M2 High Speed Steel
  • Style Rectangular
  • Overall Length 6"
  • Tolerance 0.005"
  • Angle 10 Degrees
  • Shank Height 7/8"
  • Cutting Direction Right/Left
  • Radius Sharp Point
  • Shank Width 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list