Skip Content
TOOL BIT 851 HSS 5/16 1/2X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BIT 851 HSS 5/16 1/2X3

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF851-44616
  • Mfr. Model # 851-44616
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Application General Purpose Work
  • Item Tool Bit
  • Style Rectangular
  • Material M2 High Speed Steel
  • Finish Uncoated
  • Overall Length 3"
  • Tolerance 0.005"
  • Radius Sharp Point
  • Angle 10 Degrees
  • Shank Height 1/2"
  • Shank Width 5/16"
  • Cutting Direction Right/Left

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List