Skip Content
TOOL BIT 851 HSS 3/8 5/8X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BIT 851 HSS 3/8 5/8X5

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF851-44631
  • Mfr. Model # 851-44631
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Application General Purpose Work
  • Item Tool Bit
  • Finish Uncoated
  • Material M2 High Speed Steel
  • Overall Length 5"
  • Style Rectangular
  • Tolerance 0.005"
  • Angle 10 Degrees
  • Radius Sharp Point
  • Cutting Direction Right/Left
  • Shank Height 5/8"
  • Shank Width 3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List