Skip Content
TOOL BIT 851 HSS 3/8 3/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BIT 851 HSS 3/8 3/4X4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF851-44637
  • Mfr. Model # 851-44637
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Tool Bit
  • Application General Purpose Work
  • Finish Uncoated
  • Material M2 High Speed Steel
  • Tolerance 0.005"
  • Style Rectangular
  • Overall Length 4"
  • Angle 10 Degrees
  • Cutting Direction Right/Left
  • Shank Height 3/4"
  • Radius Sharp Point
  • Shank Width 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list