Skip Content
TOOL BIT 851 HSS 1/2 3/4X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BIT 851 HSS 1/2 3/4X4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF851-44644
  • Mfr. Model # 851-44644
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Application General Purpose Work
  • Item Tool Bit
  • Finish Uncoated
  • Style Rectangular
  • Overall Length 4"
  • Material M2 High Speed Steel
  • Tolerance 0.005"
  • Angle 10 Degrees
  • Radius Sharp Point
  • Shank Height 3/4"
  • Cutting Direction Right/Left
  • Shank Width 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list