Skip Content
TOOL BIT 850 BF 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BIT 850 BF 3/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF850-44516
  • Mfr. Model # GNF850-44516
  • UNSPSC # 23153303
  • CATALOGUE PAGE # 547
  • Shipping Weight 0.1 lbs

Product Details

Ground Tool Bit for general purpose work in alloyed steel, tool steel, and cast iron. 3/8 inches wide and 3 inches long.

Technical Specs

  • Item Tool Bit
  • Material M2 High Speed Steel
  • Finish Uncoated
  • Application Alloy Steel, Cast Iron, Tool Steel
  • Style 850 Mo-Max
  • Tolerance 0.005"
  • Overall Length 3"
  • Angle 10 deg.
  • Shank Height 3/8"
  • Cutting Direction Right/Left
  • Radius Sharp Point
  • Shank Width 3/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list