CUT OFF BLADE,HSS,0,3/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CUT OFF BLADE,HSS,0,3/4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF850-44525
  • Mfr. Model # 850-44525
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Application General Purpose Work
  • Finish Uncoated
  • Item Tool Bit
  • Style Square
  • Material M2 High Speed Steel
  • Overall Length 5"
  • Angle 10 Degrees
  • Tolerance 0.005"
  • Radius Sharp Point
  • Cutting Direction Right/Left
  • Shank Height 3/4"
  • Shank Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list