Skip Content
TOOL BIT 850 BF 1-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BIT 850 BF 1-1/4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF850-44530
  • Mfr. Model # 850-44530
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application General Purpose Work
  • Finish Uncoated
  • Item Tool Bit
  • Material M2 High Speed Steel
  • Style Square
  • Overall Length 9"
  • Tolerance 0.005"
  • Radius Sharp Point
  • Angle 10 Degrees
  • Cutting Direction Right/Left
  • Shank Height 1-1/4"
  • Shank Width 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list