TOOL BIT,HSS,3/8 IN,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

TOOL BIT,HSS,3/8 IN,3

WESTWARD

Clearance Price:
$1.22 / EACH

Your Price :
$4.88 / EACH

Minimum Order Quantity: 20
Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4WZX8
  • Mfr. Model # 4WZX8
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Tool Bit
  • Finish Uncoated
  • Material High Speed Steel
  • Application General Purpose Work
  • Style Square
  • Overall Length 3"
  • Shank Height 3/8"
  • Angle 15 Degrees
  • Cutting Direction Right/Left
  • Shank Width 3/8"
  • Tolerance 0.005"
  • Radius Sharp Point

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list