Skip Content
TOOL BALANCER,FOR TOOL 22-27 LB,LOC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL BALANCER,FOR TOOL 22-27 LB,LOC

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YMP9
  • Mfr. Model # 1YMP9
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.25 lbs

Technical Specs

  • Features 920 Lb Test Cable, Adjustable Cable Stop
  • Item Tool Retractor
  • Ratchet Lock Yes
  • Includes Safety Hook
  • Series BG
  • Tension Adjustment Yes
  • Lock Mechanism Ratchet
  • Cable Material Galvanized Steel
  • Overall Depth 8-3/4"
  • Housing Material Steel
  • Overall Height 13-7/8"
  • Overall Width 3-3/8"
  • Cable Length 8 ft.
  • For Tool Weighing 22.00 - 27.00 lbs.
  • Reel Weight 8 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list