TOOL BALANCER,FOR TOOL 16-23 LB,NO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL BALANCER,FOR TOOL 16-23 LB,NO

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YMP6
  • Mfr. Model # 1YMP6
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.44 lbs

Technical Specs

  • Includes Safety Hook
  • Features 920 Lb Test Cable, Adjustable Cable Stop
  • Item Tool Retractor
  • Ratchet Lock No
  • Series BG
  • Tension Adjustment Yes
  • Cable Material Galvanized Steel
  • Overall Depth 8-3/4"
  • Housing Material Steel
  • Overall Height 13-7/8"
  • Overall Width 3-3/8"
  • Lock Mechanism No Lock Mechanism
  • Cable Length 8 ft.
  • For Tool Weighing 16.00 - 23.00 lbs.
  • Reel Weight 8 lb.

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list