Skip Content
TOOL BALANCER,FOR TOOL 16-23 LB,LOC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BALANCER,FOR TOOL 16-23 LB,LOC

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YMP7
  • Mfr. Model # 1YMP7
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.71 lbs

Technical Specs

  • Includes Safety Hook
  • Ratchet Lock Yes
  • Item Tool Retractor
  • Features 920 Lb Test Cable, Adjustable Cable Stop
  • Series BG
  • Lock Mechanism Ratchet
  • Cable Material Galvanized Steel
  • Tension Adjustment Yes
  • Overall Depth 8-3/4"
  • Overall Height 13-7/8"
  • Housing Material Steel
  • Overall Width 3-3/8"
  • For Tool Weighing 16.00 - 23.00 lbs.
  • Cable Length 8 ft.
  • Reel Weight 8 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list