TOOL BALANCER,8.4-11.4 LBS,4.9 FT,N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL BALANCER,8.4-11.4 LBS,4.9 FT,N

PACKERS KROMER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZDH1
  • Mfr. Model # 1ZDH1
  • UNSPSC # 27112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Item Tool Balancer
  • Includes Locking Safety Hanger, External Cable, Secondary Safety Chain
  • Ratchet Lock No
  • Features Containerized Steel Spring Cartridge, Quick Change Cable, Safety Detent
  • Series 7228
  • Lock Mechanism Manual
  • Cable Material Lubricated, Anti-Rotation, Steel
  • Tension Adjustment Stepless, Clutchless
  • Overall Depth 3-1/2"
  • Housing Material Nylon
  • Overall Width 5-1/2"
  • Overall Height 19"
  • For Tool Weighing 8.40 - 11.40 lbs.
  • Cable Length 4.9 ft.
  • Reel Weight 3.70 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list