Skip Content
TOOL BALANCER,.8-2.6 LBS,4.9 FT,NYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BALANCER,.8-2.6 LBS,4.9 FT,NYL

PACKERS KROMER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZDG7
  • Mfr. Model # 1ZDG7
  • UNSPSC # 27112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.37 lbs

Technical Specs

  • Item Tool Balancer
  • Includes Locking Safety Hanger, External Cable, Secondary Safety Chain
  • Ratchet Lock No
  • Features Containerized Steel Spring Cartridge, Quick Change Cable, Safety Detent
  • Lock Mechanism Manual
  • Series 7228
  • Tension Adjustment Stepless, Clutchless
  • Cable Material Lubricated, Anti-Rotation, Steel
  • Overall Depth 3-1/2"
  • Housing Material Nylon
  • Overall Height 19"
  • Overall Width 5-1/2"
  • Cable Length 4.9 ft.
  • Reel Weight 3.35 lb.
  • For Tool Weighing 0.80 - 2.60 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list