TOOL BALANCER,20-30 LBS,6.5 FT,NYLO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL BALANCER,20-30 LBS,6.5 FT,NYLO

PACKERS KROMER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZDH4
  • Mfr. Model # 1ZDH4
  • UNSPSC # 27112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.59 lbs

Technical Specs

  • Features Containerized Steel Spring Cartridge, Quick Change Cable, Safety Detent
  • Includes Locking Safety Hanger, External Cable, Secondary Safety Chain
  • Item Tool Balancer
  • Series 7230
  • Ratchet Lock No
  • Lock Mechanism Recessed Manual
  • Tension Adjustment Stepless, Clutchless
  • Cable Material Lubricated, Anti-Rotation, Steel
  • Overall Depth 5"
  • Overall Width 7"
  • Housing Material Nylon
  • Overall Height 21"
  • Cable Length 6.5 ft.
  • For Tool Weighing 20.00 - 30.00 lbs.
  • Reel Weight 8.65 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list