Skip Content
TOOL BALANCER,13.3-22 LBS,6.5 FT,NY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BALANCER,13.3-22 LBS,6.5 FT,NY

PACKERS KROMER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZDH3
  • Mfr. Model # 1ZDH3
  • UNSPSC # 27112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.14 lbs

Technical Specs

  • Includes Locking Safety Hanger, External Cable, Secondary Safety Chain
  • Features Containerized Steel Spring Cartridge, Quick Change Cable, Safety Detent
  • Series 7230
  • Item Tool Balancer
  • Ratchet Lock No
  • Lock Mechanism Recessed Manual
  • Tension Adjustment Stepless, Clutchless
  • Cable Material Lubricated, Anti-Rotation, Steel
  • Overall Depth 5"
  • Housing Material Nylon
  • Overall Height 21"
  • Overall Width 7"
  • Cable Length 6.5 ft.
  • For Tool Weighing 13.00 - 22.00 lbs.
  • Reel Weight 8.20 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list