Skip Content
TOOL BALANCER,11.4-14.3 LBS,4.9 FT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BALANCER,11.4-14.3 LBS,4.9 FT,

PACKERS KROMER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZDH2
  • Mfr. Model # 1ZDH2
  • UNSPSC # 27112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.79 lbs

Technical Specs

  • Features Containerized Steel Spring Cartridge, Quick Change Cable, Safety Detent
  • Item Tool Balancer
  • Ratchet Lock No
  • Series 7228
  • Lock Mechanism Manual
  • Includes Locking Safety Hanger, External Cable, Secondary Safety Chain
  • Tension Adjustment Stepless, Clutchless
  • Cable Material Lubricated, Anti-Rotation, Steel
  • Overall Depth 3-1/2"
  • Housing Material Nylon
  • Overall Width 5-1/2"
  • Overall Height 19"
  • Reel Weight 3.95 lb.
  • Cable Length 4.9 ft.
  • For Tool Weighing 11.40 - 14.30 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list