Skip Content
TOOL BAGCANVAS WITH L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL BAGCANVAS WITH L

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5003-20
  • Mfr. Model # 5003-20
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.43 lbs

Technical Specs

  • Colour Natural
  • Features Steel-Frame Mouth With Hinge For Rugged Use, Reinforced Bottom Supports Heavy Tools, Blocks Moisture, And Provides Durability At Wear Points
  • Item Tool Bag
  • Includes Shoulder Strap Mounts, External Pocket, Leather Bottom And 3" Of Sides Covered With Black Leather, 2" Wide Web Handles, Leather Handle Wrap, And External Tool Loop Handle In The Webbing.
  • Material Canvas
  • Number of Pockets 15
  • Nominal Overall Height 20"
  • Nominal Overall Width 6"
  • Nominal Overall Depth 15"
  • Primary Tool Bag Color White
  • Number of Pieces 1
  • Overall Width 20"
  • Overall Height 15"
  • Overall Depth 6"
  • Number of Inside Pockets 14
  • Number of Outside Pockets 1
  • Basic Material Canvas
  • Closure Type Clasp
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list