Skip Content
TOOL BAG SET,4 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL BAG SET,4 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MZR1
  • Mfr. Model # 5MZR1
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Includes 12" and 18" Duffel Bags w/Shoulder Straps, Messenger Bag w/Shoulder Strap, Document Holder
  • Colour Black/Blue/Gray
  • Item Tool Bag Set
  • Material 600 Denier Polyester
  • Features 18" Duffel has Front Zippered Pocket, Carrying Handles, 12" Duffel has Front Zippered Pocket, Carrying Handles, Messenger Bag Has Front Compartment, Hook And Loop Closure, Document Holder Has ID Window, Webbed Carrying Loop, Zippered Top
  • Number of Pockets 19
  • Nominal Overall Width 19"
  • Primary Tool Bag Color Multiple
  • Nominal Overall Height 9"
  • Nominal Overall Depth 3"
  • Number of Pieces 4
  • Overall Depth 3-1/8"
  • Overall Width 19-1/4"
  • Overall Height 9-1/4"
  • Basic Material Synthetic
  • Closure Type Zipper
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list