TOOL BAG, MECHANIC STYLE, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL BAG, MECHANIC STYLE, BLUE

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LFY8
  • Mfr. Model # 6LFY8
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Blue
  • Features Double Inside Liner And Rigid Bottom Prevent Bag Distortion
  • Item Tool Carrier
  • Material Nylon Polyester
  • Number of Pockets 10
  • Nominal Overall Width 7"
  • Nominal Overall Height 12"
  • Primary Tool Bag Color Blue
  • Nominal Overall Depth 5"
  • Number of Pieces 1
  • Overall Height 12-1/2"
  • Overall Depth 5-1/2"
  • Overall Width 7"
  • Number of Outside Pockets 2
  • Number of Inside Pockets 8
  • Closure Type Zipper
  • Basic Material Polyester
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list