Skip Content
TOOL BAG CANVAS W/NAUG 18INL X 6INW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BAG CANVAS W/NAUG 18INL X 6INW

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5102-18
  • Mfr. Model # 5102-18
  • UNSPSC # 24111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Colour Natural/Brown
  • Features Reinforced Bottom, Steel-Frame Mouth With Hinge, 2-Retaining Straps With Buckles
  • Item Canvas Tool Bag
  • Material Canvas, Leather Handles, Vinyl Bottom
  • Nominal Overall Width 6"
  • Nominal Overall Depth 12"
  • Nominal Overall Height 14"
  • Primary Tool Bag Color White
  • Number of Pieces 1
  • Number of Pockets 1
  • Overall Height 14"
  • Overall Width 18"
  • Overall Depth 6"
  • Number of Inside Pockets 1
  • Closure Type Clasp
  • Number of Outside Pockets 0
  • Basic Material Canvas
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list