Skip Content
TOOL BAG CANVAS 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BAG CANVAS 24IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5102-24
  • Mfr. Model # 5102-24
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Features Steel-Frame Mouth With Hinge For Rugged Use, Stitched And Riveted Leather Handles For Comfort And Strength, Moisture-Resistant, Vinyl Bottom, And Lower Sides
  • Colour Natural
  • Includes Leather Strap With Pad And Snap Hooks, Rings And Fasteners For Attaching Rings To Bags
  • Item Canvas Tool Bag
  • Material Canvas
  • Number of Pockets 1
  • Nominal Overall Width 6"
  • Nominal Overall Depth 15"
  • Primary Tool Bag Color White
  • Overall Height 15"
  • Number of Pieces 1
  • Overall Depth 6"
  • Closure Type Clasp
  • Overall Width 24"
  • Number of Inside Pockets 1
  • Basic Material Canvas
  • Number of Outside Pockets 0
  • Typical Bag or Tote Application General Purpose
  • Nominal Overall Height 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list