Skip Content
TOOL BAG CANVAS 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL BAG CANVAS 20IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5102-20
  • Mfr. Model # 5102-20
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Colour Natural
  • Includes Leather Strap With Pad And Snap Hooks, Rings And Fasteners For Attaching Rings To Bags
  • Item Tool Bag
  • Features Rivet-Reinforced For Durability, Steel-Frame Mouth With Hinge For Rugged Use, Stitched And Riveted Leather Handles For Comfort And Strength, Moisture-Resistant, Vinyl Bottom And Lower Sides, Non-Scratch Studs On Base Protect Against Wear
  • Material Canvas
  • Nominal Overall Depth 15"
  • Nominal Overall Width 6"
  • Nominal Overall Height 20"
  • Primary Tool Bag Color White
  • Number of Pockets 1
  • Number of Pieces 1
  • Number of Inside Pockets 1
  • Overall Height 15"
  • Closure Type Clasp
  • Overall Depth 6"
  • Number of Outside Pockets 0
  • Overall Width 20"
  • Basic Material Canvas
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list